

€26.48/ pieceexcl. VAT
€32.04incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL |
Series | HFL |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 26 mm |
Torque | 12.1 Nm |
Dynamic load rating | 6.3 kN |
Static load rating | 6.7 kN |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL1226-L564 |