

€25.76/ pieceexcl. VAT
€31.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL |
Series | HFL |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 22 mm |
Torque | 5.3 Nm |
Dynamic load rating | 3.95 kN |
Static load rating | 4.5 kN |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL1022-L564 |