INA

INA Roller type freewheel bearing supported HFL0806-KF-R-A-L564

  • ERIKS:13017719
  • Manufacturer:4054362383246
Image 1
Drawn cup roller clutch with bearing arrangement with plastic springs and knurled outer ring.
Save to list

€28.33/ pieceexcl. VAT

€34.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HFL..-KF-R
Series
HFL..-KF-R
Inner Diameter
8 mm
Outer Diameter
121 mm
Width
6 mm
Torque
0.7 Nm
Keyway
None
Sealing
No
Operating temperature
from -10 to 70 °C
Manufacturer ID
HFL0806-KF-R-A-L564