INA

INA Roller Runner Block Size: 60134 Steel RUSV60134-KS

  • ERIKS:12633317
  • Manufacturer:4054365731716
Image 1
Save to list

€1,858.62/ pieceexcl. VAT

€2,248.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUVS..KS
Size
60134
Material
Steel
Width
52 mm
Height
60 mm
Length
143 mm