INA

INA Roller Runner Block Size: 42126 Steel RUSV42126-KS

  • ERIKS:12633316
  • Manufacturer:4012802069075
Image 1
Save to list

€1,405.86/ pieceexcl. VAT

€1,701.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUVS..KS
Size
42126
Material
Steel
Width
40 mm
Height
42 mm
Length
138 mm