INA

INA Roller Runner Block Size: 42102 Steel RUSV42102-KS

  • ERIKS:12633315
  • Manufacturer:4054365731686
Image 1
Save to list

€1,218.42/ pieceexcl. VAT

€1,474.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUVS..KS
Size
42102
Material
Steel
Width
40 mm
Height
42 mm
Length
114 mm