INA

INA Roller Runner Block Size: 42086 Steel RUSV42086-KS

  • ERIKS:12633314
  • Manufacturer:4054365731662
Image 1
Save to list

€1,081.43/ pieceexcl. VAT

€1,308.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUVS..KS
Size
42086
Material
Steel
Width
40 mm
Height
42 mm
Length
98 mm