INA

INA Roller Runner Block Size: 25 Preload class: V3 Steel RWU25-E-V3-G1

  • ERIKS:12635226
  • Manufacturer:4054364374037
Image 1
Save to list

€304.95/ pieceexcl. VAT

€368.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWU..-E
Size
25
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V3
Accuracy class
G1
Material
Steel
Width
70 mm
Height
36 mm
Length
91 mm