

€9,261.32/ pieceexcl. VAT
€11,206.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR |
Size | 14182 |
Accuracy class | GR1 |
Material | Steel |
Width | 101.6 mm |
Height | 76.2 mm |
Length | 264 mm |