

€4,663.13/ pieceexcl. VAT
€5,642.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR..PP |
Size | 14135 |
Accuracy class | GR1 |
Material | Steel |
Width | 76.2 mm |
Height | 57.2 mm |
Length | 217.9 mm |