

€1,444.80/ pieceexcl. VAT
€1,748.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR..PP |
Size | 14089 |
Accuracy class | GR1 |
Material | Steel |
Width | 50.8 mm |
Height | 38.1 mm |
Length | 143 mm |