

€1,255.90/ pieceexcl. VAT
€1,519.64incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR |
Size | 14089 |
Accuracy class | GR1 |
Material | Steel |
Width | 50.8 mm |
Height | 38.1 mm |
Length | 142 mm |