

€719.53/ pieceexcl. VAT
€870.63incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR..PP |
Size | 14044 |
Accuracy class | GR1 |
Material | Steel |
Width | 25.4 mm |
Height | 19.1 mm |
Length | 78.8 mm |