

€623.63/ pieceexcl. VAT
€754.59incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR |
Size | 14044 |
Accuracy class | GR1 |
Material | Steel |
Width | 25.4 mm |
Height | 19.1 mm |
Length | 68.5 mm |