

€667.71/ pieceexcl. VAT
€807.93incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR..PP |
Size | 14032 |
Accuracy class | GR1 |
Material | Steel |
Width | 22.2 mm |
Height | 14.3 mm |
Length | 61.8 mm |