

€570.28/ pieceexcl. VAT
€690.04incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR |
Size | 14032 |
Accuracy class | GR1 |
Material | Steel |
Width | 22.2 mm |
Height | 14.3 mm |
Length | 51 mm |