

€386.43/ pieceexcl. VAT
€467.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RWU..-E |
Size | 25 |
Construction type | L |
Construction width | Standard |
Construction length | Long |
Construction height | Standard |
Preload class | V2 |
Accuracy class | G0 |
Material | Steel |
Width | 70 mm |
Height | 36 mm |
Length | 107 mm |