INA

INA Roller Runner Block Construction type: L Size: 25 Preload class: V1 Steel RWU25-E-L-V1-G3

  • ERIKS:12635193
  • Manufacturer:4054364511524
Image 1
Save to list

€306.41/ pieceexcl. VAT

€370.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RWU..-E
Size
25
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V1
Accuracy class
G3
Material
Steel
Width
70 mm
Height
36 mm
Length
107 mm