

€304.95/ pieceexcl. VAT
€368.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RWU..-E |
Size | 25 |
Construction type | H |
Construction width | Narrow |
Construction length | Long |
Construction height | High |
Preload class | V3 |
Accuracy class | G1 |
Material | Steel |
Width | 48 mm |
Height | 40 mm |
Length | 91 mm |