




€96.79/ pieceexcl. VAT
€117.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 16B-1 |
Series | KSR |
Type | BS 16B-1 |
Number of teeth | 15 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 122.2 mm |
Outer Diameter | 131 mm |
Inner Diameter | 30 mm |
Total width | 35.7 mm |
Tooth width Simplex | 15.3 mm |
Material | Steel (ST52) |
Norm | DIN 8187 |