




€114.35/ pieceexcl. VAT
€138.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 20B-1 |
Series | KSR |
Type | BS 20B-1 |
Number of teeth | 9 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 92.8 mm |
Outer Diameter | 103 mm |
Inner Diameter | 25 mm |
Total width | 21 mm |
Tooth width Simplex | 17.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187, DIN 8188 |