INA

INA Roller Chain Idler Sprocket Unit KSR20-B0-16-10-10-15

  • ERIKS:11669700
  • Manufacturer:4012802789591
Image 1
Image 2
Image 1
Image 2
Roller chain idler sprocket units are guidance and return units for roller bush chains and roller chains. They can compensate for chain stretch resulting from operation and give smoother system running under high loads and speeds. In series KSR..-B0, the inner ring is located on the shaft by means of a locking collar. The bearing bore of this series has a plus tolerance. As a result, unmachined shafts up to ISO tolerance h9 can be used under moderate loads and speeds.
Save to list

€79.09/ pieceexcl. VAT

€95.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KSR
Type
BS 16B-1
Series
KSR
Type
BS 16B-1
Number of teeth
10
Pitch
25.4 mm
Pitch
1 in
Pitch circle
82.3 mm
Outer Diameter
89.4 mm
Inner Diameter
20 mm
Total width
31 mm
Tooth width Simplex
15.3 mm
Material
Steel (ST52)
Norm
DIN 8187