




€52.76/ pieceexcl. VAT
€63.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 08B-1 |
Series | KSR |
Type | BS 08B-1 |
Number of teeth | 18 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 73.1 mm |
Outer Diameter | 78.6 mm |
Inner Diameter | 20 mm |
Taper Lock | 1610 |
Hub diameter | 47 mm |
Total width | 31 mm |
Tooth width Simplex | 7 mm |
Material | Sintered iron C10 |
Norm | DIN 8187, DIN 8188 |
Weight | 0.26 kg |
C | 14 mm |
D3 | 33 mm |
B1 | 31 mm |
D | 47 mm |
W | 3 mm |