INA

INA Roller Chain Idler Sprocket Unit KSR16-L0-08-10-18-16

  • ERIKS:11669694
  • Manufacturer:4012802789768
Image 1
Image 2
Image 1
Image 2
Roller chain idler sprocket units are guidance and return units for roller bush chains and roller chains. They can compensate for chain stretch resulting from operation and give smoother system running under high loads and speeds. The ready-to-fit units comprise sprockets and deep groove ball bearings or radial insert ball bearings. Since the inner ring of the deep groove ball bearing is extended on both sides, no additional spacer rings are required.
Save to list

€54.43/ pieceexcl. VAT

€65.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KSR
Type
BS 08B-1
Series
KSR
Type
BS 08B-1
Number of teeth
18
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
73.1 mm
Outer Diameter
78.6 mm
Inner Diameter
16.2 mm
Total width
18.3 mm
Tooth width Simplex
7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187, DIN 8188