

€180.26/ pieceexcl. VAT
€218.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GK..-DO |
Inner Diameter | 45 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 128000 N |
Static load rating | 208000 N |
€204.71/ pieceexcl. VAT
€247.70incl. VAT
Estimated delivery date - 12/11/2026