INA

INA Rod end Requiring maintenance Steel/steel Welding shank GF45-DO-A

  • ERIKS:11667240
  • Manufacturer:4012802525519
Image 1
Hydraulic rod end requiring maintenance, sliding contact surface steel/steel, heavy-section design with square welding face, for hydraulic cylinder bases
Save to list

€147.83/ pieceexcl. VAT

€178.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GF..-DO-A
Inner Diameter
45 mm
Thread type
Welding shank
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
128000 N
Static load rating
386000 N