

€100.85/ pieceexcl. VAT
€122.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GF..-DO-A |
Inner Diameter | 35 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 79900 N |
Static load rating | 193000 N |