

€656.22/ pieceexcl. VAT
€794.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-DO-2RS |
Inner Diameter | 60 mm |
Thread Size | M 52x3 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 245000 N |
Static load rating | 485000 N |
€743.93/ pieceexcl. VAT
€900.16incl. VAT
Estimated delivery date - 12/11/2026