INA

INA Rod end Requiring maintenance Steel/steel Internal thread right hand With sealing GIR45-DO-2RS

  • ERIKS:23229905
  • Manufacturer:4012802527032
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series E, sliding contact surface steel/steel, shank with internal thread, right hand thread, lip seals on both sides
Save to list

€320.29/ pieceexcl. VAT

€387.55incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIR..-DO-2RS
Inner Diameter
45 mm
Thread Size
M 42x3
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
Dynamic load rating
128000 N
Static load rating
259000 N