

€111.41/ pieceexcl. VAT
€134.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-DO-2RS |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 62300 N |
Static load rating | 119000 N |
€194.53/ pieceexcl. VAT
€235.38incl. VAT
Estimated delivery date - 12/11/2026