

€41.47/ pieceexcl. VAT
€50.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-DO |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 16900 N |
Static load rating | 44800 N |
€52.82/ pieceexcl. VAT
€63.91incl. VAT
Estimated delivery date - 11/11/2026