

€32.64/ pieceexcl. VAT
€39.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-DO |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 10800 N |
Static load rating | 30400 N |
€43.65/ pieceexcl. VAT
€52.82incl. VAT
Estimated delivery date - 11/11/2026