

€447.09/ pieceexcl. VAT
€540.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..-DO-2RS |
Inner Diameter | 50 mm |
Thread Size | M 45x3 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 157000 N |
Static load rating | 314000 N |