INA

INA Rod end Requiring maintenance Steel/steel Internal thread left hand GIL30-DO

  • ERIKS:11833862
Image 1
Save to list

€125.60/ pieceexcl. VAT

€151.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIL..-DO
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Dynamic load rating
62300 N
Static load rating
119000 N
Alternatives

€141.52/ pieceexcl. VAT

€171.24incl. VAT

Estimated delivery date - 10/11/2026