

€53.79/ pieceexcl. VAT
€65.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..-DO |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 21300 N |
Static load rating | 56500 N |
€62.15/ pieceexcl. VAT
€75.20incl. VAT
Estimated delivery date - 11/11/2026