

€49.64/ pieceexcl. VAT
€60.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..-DO |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 16900 N |
Static load rating | 44800 N |
€64.02/ pieceexcl. VAT
€77.46incl. VAT
Estimated delivery date - 11/11/2026