

€342.53/ pieceexcl. VAT
€414.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-DO-2RS |
Inner Diameter | 50 mm |
Thread Size | M 45x3 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 157000 N |
Static load rating | 314000 N |
€389.32/ pieceexcl. VAT
€471.08incl. VAT
Estimated delivery date - 12/11/2026