

€205.52/ pieceexcl. VAT
€248.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-DO-2RS |
Inner Diameter | 40 mm |
Thread Size | M 39x3 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 99100 N |
Static load rating | 194000 N |
€253.74/ pieceexcl. VAT
€307.03incl. VAT
Estimated delivery date - 11/11/2026