

€67.07/ pieceexcl. VAT
€81.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-DO |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 48300 N |
Static load rating | 88300 N |
€87.83/ pieceexcl. VAT
€106.27incl. VAT
Estimated delivery date - 10/11/2026