INA

INA Rod end Requiring maintenance Steel/steel External thread left hand With sealing GAL60-DO-2RS

  • ERIKS:11833608
Image 1
Save to list

€709.09/ pieceexcl. VAT

€858.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAL..-DO-2RS
Inner Diameter
60 mm
Thread Size
M 52x3
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
Dynamic load rating
245000 N
Static load rating
485000 N