

€335.30/ pieceexcl. VAT
€405.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..-DO-2RS |
Inner Diameter | 45 mm |
Thread Size | M 42x3 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
Dynamic load rating | 128000 N |
Static load rating | 259000 N |