INA

INA Rod end Requiring maintenance Steel/steel External thread left hand With sealing GAL20-DO-2RS

  • ERIKS:11833591
Image 1
Save to list

€69.72/ pieceexcl. VAT

€84.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAL..-DO-2RS
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
Dynamic load rating
29600 N
Static load rating
75600 N