

€115.62/ pieceexcl. VAT
€139.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..-DO |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 62300 N |
Static load rating | 119000 N |
€132.77/ pieceexcl. VAT
€160.65incl. VAT
Estimated delivery date - 10/11/2026