

€80.27/ pieceexcl. VAT
€97.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..-DO |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 48300 N |
Static load rating | 88300 N |
€92.43/ pieceexcl. VAT
€111.84incl. VAT
Estimated delivery date - 10/11/2026