

€60.04/ pieceexcl. VAT
€72.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..-DO |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 29600 N |
Static load rating | 75600 N |
€75.27/ pieceexcl. VAT
€91.08incl. VAT
Estimated delivery date - 10/11/2026