

€35.40/ pieceexcl. VAT
€42.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..-DO |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 10800 N |
Static load rating | 30200 N |
€38.50/ pieceexcl. VAT
€46.59incl. VAT
Estimated delivery date - 10/11/2026