
€159.85/ pieceexcl. VAT
€193.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKLB..-PD |
Inner Diameter | 22 mm |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/PTFE |
With sealing | No |