

€180.26/ pieceexcl. VAT
€218.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKR..-PB |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
Dynamic load rating | 63500 N |
Static load rating | 95900 N |
€167.31/ pieceexcl. VAT
€202.45incl. VAT
Estimated delivery date - 10/11/2026