INA

INA Rod end Requiring maintenance Steel/Bronze Internal thread left hand GIKL6-PB-A

  • ERIKS:11833841
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series K, sliding contact surface steel/bronze, shank with internal thread, left hand thread
Save to list

€26.62/ pieceexcl. VAT

€32.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKL..-PB
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
4.3 N
Static load rating
8 N