INA

INA Rod end Requiring maintenance Steel/Bronze Internal thread left hand GIKL30-PB

  • ERIKS:11833837
Image 1
Save to list

€189.88/ pieceexcl. VAT

€229.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKL..-PB
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
63.5 N
Static load rating
95.9 N
Alternatives

€244.58/ pieceexcl. VAT

€295.94incl. VAT

Estimated delivery date - 10/11/2026